- Aluminum Straight Edge
- 72" Long
- Aluminum
| Length | 72 in |
| Measuring System | Inch |
| Width | 2 in |
| Measurement Type | Length |
| Material | Aluminum |
| Type | Measurement Rule |
| No. of Scales | 1 |
| Weight | 1.9 LB |
| Length | 72 in |
| Measuring System | Inch |
| Width | 2 in |
| Measurement Type | Length |
| Material | Aluminum |
| Type | Measurement Rule |
| No. of Scales | 1 |
| Weight | 1.9 LB |