- Aluminum Straight Edge
- 96" Long
- Aluminum
| Material | Aluminum |
| Type | Measurement Rule |
| No. of Scales | 1 |
| Width | 2 in |
| Measurement Type | Length |
| Length | 96 in |
| Measuring System | Inch |
| Weight | 2.7 LB |
| Material | Aluminum |
| Type | Measurement Rule |
| No. of Scales | 1 |
| Width | 2 in |
| Measurement Type | Length |
| Length | 96 in |
| Measuring System | Inch |
| Weight | 2.7 LB |