- T-Square
- 1/8 in
- 47 7/8" Blade Length
| Material | Aluminum |
| Measuring System | Inch |
| Blade Thickness | 0.125 in |
| Blade Length | 47.875 in |
| Blade Finish | Yellow |
| Weight | 0.0 LB |
| Material | Aluminum |
| Measuring System | Inch |
| Blade Thickness | 0.125 in |
| Blade Length | 47.875 in |
| Blade Finish | Yellow |
| Weight | 0.0 LB |