- T-Square
- 3/16 in
- 47 7/8" Blade Length
| Blade Finish | Anodize |
| Measuring System | Inch |
| Blade Length | 47.875 in |
| Material | Aluminum |
| Blade Thickness | 0.1875 in |
| Weight | 2.31 LB |
| Blade Finish | Anodize |
| Measuring System | Inch |
| Blade Length | 47.875 in |
| Material | Aluminum |
| Blade Thickness | 0.1875 in |
| Weight | 2.31 LB |