- T-Square
- 3/16 in
- 53 7/8" Blade Length
| Material | Aluminum |
| Blade Length | 53.875 in |
| Blade Thickness | 0.1875 in |
| Blade Finish | Anodize |
| Measuring System | Inch |
| Weight | 0.26 LB |
| Material | Aluminum |
| Blade Length | 53.875 in |
| Blade Thickness | 0.1875 in |
| Blade Finish | Anodize |
| Measuring System | Inch |
| Weight | 0.26 LB |