- Tape Measure
- 12 ft Long x 5/8" Wide Blade
- Chrome
features
- Dependable slide lock mechanism
- Durable steel belt clip
- Bold, clear numbers
| No. of Scales | 1 |
| Inch/Metric | Inch |
| Return Motion | Spring |
| Blade Material | High Carbon Steel |
| Reel Type | Closed Reel |
| Length | 12 ft |
| End Type | Hook |
| Mounting | Belt Clip |
| Color | Chrome |
| Measuring System | Inch |
| Type | Single-Side Tape |
| Blade Finish | Plastic |
| Weight | 1.0 LB |

