- Closed Case Reel Tape
- 100 ft Long x 3/8" Wide Blade
- Yellow
| Blade Material | High Carbon Steel |
| No. of Scales | 1 |
| Reel Material | Plastic |
| Return Motion | Manual Wind-Up |
| Color | Yellow |
| Mounting | Belt Clip |
| End Type | Hook w/Ring |
| Length | 100 ft |
| Type | Single-Side Tape |
| Inch/Metric | Inch |
| Blade Finish | Plastic |
| Width | 3/8 in |
| Reel Type | Closed Reel |
| Measuring System | Inch |
| Weight | 1.0 LB |

