- Reel Tape Measure
- 200 ft Long x 1/2" Wide Blade
- Yellow
features
- With cushion grip
| Reel Material | Plastic |
| Specialty Scales | Engineer's Scale |
| Length | 200 ft |
| End Type | Hook w/Ring |
| No. of Scales | 2 |
| Measuring System | Inch |
| Type | Single-Side Tape |
| Blade Material | Fiberglass |
| Reel Type | Open Reel |
| Inch/Metric | Inch |
| Color | Yellow |
| Return Motion | Manual Wind-Up |
| Weight | 2.0 LB |

