- Tape Measure
- 12 ft Long x 5/8" Wide Blade
- Yellow
features
- Locking
| Reel Type | Closed Reel |
| Blade Material | High Carbon Steel |
| Measuring System | Inch |
| Blade Finish | Plastic |
| Color | Yellow |
| End Type | Hook |
| Inch/Metric | Inch |
| Type | Single-Side Tape |
| Length | 12 ft |
| Mounting | Belt Clip |
| Return Motion | Spring |
| No. of Scales | 1 |
| Weight | 0.35 LB |

