- Tape Measure
- 25 ft Long x 1" Wide Blade
- Yellow
features
- Locking
| Length | 25 ft |
| Type | Single-Side Tape |
| Blade Finish | Plastic |
| Blade Material | High Carbon Steel |
| End Type | Hook |
| Color | Yellow |
| Mounting | Belt Clip |
| No. of Scales | 1 |
| Reel Type | Closed Reel |
| Measuring System | Inch |
| Return Motion | Spring |
| Inch/Metric | Inch |
| Weight | 0.82 LB |

