- Safety Barricade Tape
- Yellow
features
- Durable and reusable, keeping sites safe
- Plastic remains pliant in cold weather
| Text Color | Black |
| Background Color | Yellow |
| Type | General Purpose, Barricade Tape |
| Length | 1,000 ft |
| Style | Safety |
| Material | Plastic |
| Sign Legend | Caution |
| Weight | 2.4 LB |

