- Power Grip Steel Tape
- 25 ft Long x 1" Wide Blade
- Yellow
features
- Durable ABS case with a rubber grip that conforms to the hand for better control and comfort
| Case Material | ABS |
| Measuring System | Inch |
| Blade Material | High Carbon Steel |
| Blade Finish | Acrylic Coating |
| Inch/Metric | Inch |
| Return Motion | Spring |
| Type | Single-Side Tape |
| End Type | Hook |
| Color | Yellow |
| Mounting | Belt Clip |
| Reel Type | Closed Reel |
| Length | 25 ft |
| Weight | 1.0 LB |

