- Reinforced Construction Grade Danger Peligro Tape
- 500' L x 3" W
features
- Super strong 300 lb break strength is 16x stronger than regular barricade tape
- Long term applications
- No stretch or sag
| Length | 500 ft |
| Text Color | Black |
| Width | 3 in |
| Background Color | Red |
| Type | Barricade Tape |
| Style | Safety |
| Sign Legend | Danger / Peligro |
| Weight | 3.6 LB |

