- Flagging Tape
- Fluorescent Glo-Orange
features
- Strong and pliant
- Fluorescent colors
- Durable plastic remains pliant in cold weather
| Type | General Purpose |
| Text Color | None |
| Material | Plastic |
| Sign Legend | None |
| Resistance | Cold Weather |
| Width | 1 in |
| Length | 200 yd |
| Background Color | Fluorescent Glo-Orange |
| Style | Solid |
| Weight | 0.28 LB |

