- CAUTION DO NOT ENTER Yellow Tape with Black Ink
- Barricade Tape
- 1000' L x 3" W
features
- Made of durable plastic
- Plastic remains pliant in cold weather
| Style | Safety |
| Type | Barricade Tape, Caution |
| Width | 3 in |
| Length | 1,000 in |
| Text Color | Black |
| Sign Legend | Caution Do Not Enter |
| Background Color | Yellow |
| Weight | 3.88 LB |

