- 2AA Cell Heavy-Duty Industrial Flashlight
features
- Waterproof
- Built in hanger hook
- Ribbed grip and non-roll foot
- Batteries not included
| Lumen Output | 11 lm/ft2 |
| Run Time | 9 h |
| Battery Size | 2 AA |
| Bulb | KPR104 |
| Weight | 0.15 LB |
| EAN or UPC | 39800055866 |
| Lumen Output | 11 lm/ft2 |
| Run Time | 9 h |
| Battery Size | 2 AA |
| Bulb | KPR104 |
| Weight | 0.15 LB |
| EAN or UPC | 39800055866 |