- 6V Heavy Duty Battery
features
- 10-year shelf life
- Does not contain any ozone-depleting substances
- Premium power at an economical price
- Suitable for moderate to heavy drains or regular use
- No added mercury
- Excellent leakage resistance - even after three years of storage
- An environmentally responsible battery that can be disposed of with regular trash
| Height [Max] | 112 mm |
| Terminal | Coil Spring |
| Origin | Industrial Heavy-Duty |
| Battery Type | Industrial Heavy-Duty |
| Battery Capacity | 10,000 |
| Cell Type | 6V |
| Length [Max] | 66.7 mm |
| Voltage | 6 |
| Width [Max] | 66.700 mm |
| Weight | 1.295 LB |
| EAN or UPC | 39800011633 |

