- AAA
features
- Premium power at an economical price
- Suitable for moderate to heavy drains or regular use
- No added mercury
- Excellent leakage resistance - even after three years of storage
- An environmentally responsible battery that can be disposed of with regular trash
| Height [Max] | 44.5 mm |
| Cell Type | AAA |
| Voltage | 1.5 |
| Dia. | 10.5 mm |
| Battery Type | Industrial Heavy-Duty |
| Origin | Industrial Heavy-Duty |
| Battery Capacity | 540 |
| Weight | 0.1 LB |
| EAN or UPC | 39800040015 |
-
Pre-Packed Quantities


