- 9 Volt Cell
- Long Lasting Performance
- 12 per Box
features
- No added mercury
- 10-year shelf life
- Does not contain any ozone-depleting substances
- Premium power at an economical price
- Suitable for moderate to heavy drains or regular use
- An environmentally responsible battery that can be disposed of with regular trash
- Excellent leakage resistance - even after three years of storage
| Cell Type | 9V |
| Battery Type | Industrial Heavy-Duty |
| Voltage | 9 |
| Battery Capacity | 230 |
| Length [Max] | 26.4 mm |
| Width [Max] | 17.500 mm |
| Terminal | Min. Snap |
| Origin | Industrial Heavy-Duty |
| Height [Max] | 48.4 mm |
| Weight | 0.996 LB |
| EAN or UPC | 39800011619 |
-
Pre-Packed Quantities


