- Requires 2 D Batteries
features
- Push-button switch
- Internationally approved safety orange color
- Batteries not included
compliances
- 0
| Run Time | 20 h |
| Battery Size | 2 D |
| Bulb | PR2 |
| Type | Water-resistant |
| Lumen Output | 11 lm/ft2 |
| Length | 8 in |
| Dia. | 2.382 in |
| Weight | 0.4 LB |
| EAN or UPC | 39800013460 |

