- Battery
- Watch
- 3 Volts
- Coin Style
- 240 mAh Battery Capacity
features
- Reliable, dependable power
- Used in heart rate monitors, keyless entry, glucose monitors, toys and games
- Performs in extreme temperatures from -22 °F to 140 °F
- Holds power for 8 years when not in use
| Battery Type | Lithium, Watch |
| Dia. | 20 mm |
| Temperature Range [Max] | 140 °F |
| Voltage | 3 |
| Manufacturer Name | Energizer |
| Terminal | Coil Spring |
| Cell Type | Coin |
| Battery Capacity | 240 mAh |
| Height | 3.200 mm |
| Temperature Range [Min] | -22 °F |
| Weight | 0.02 LB |
| EAN or UPC | 39800066114 |
-
Pre-Packed Quantities


