- Lithium Battery Type
| Voltage Rating | 3V |
| Temperature Range [Max] | 140 Degrees F |
| Drain Type | High Drain |
| Temperature Range [Min] | -22 Degrees F |
| Battery Capacity | 235 mAh |
| Battery Type | Lithium |
| Weight | 0.037 LB |
| EAN or UPC | 39800117274 |
| Voltage Rating | 3V |
| Temperature Range [Max] | 140 Degrees F |
| Drain Type | High Drain |
| Temperature Range [Min] | -22 Degrees F |
| Battery Capacity | 235 mAh |
| Battery Type | Lithium |
| Weight | 0.037 LB |
| EAN or UPC | 39800117274 |