- Photo Batteries
| Battery Type | Photo |
| Cell Type | Button |
| Dia. | 11.6 mm |
| Height [Max] | 25.1 mm |
| Voltage | 3 |
| Origin | Photo |
| Battery Capacity | 160 |
| Weight | 0.011 LB |
| EAN or UPC | 39800092526 |
| Battery Type | Photo |
| Cell Type | Button |
| Dia. | 11.6 mm |
| Height [Max] | 25.1 mm |
| Voltage | 3 |
| Origin | Photo |
| Battery Capacity | 160 |
| Weight | 0.011 LB |
| EAN or UPC | 39800092526 |