- 1.5 V Battery
- 175 mAh Capacity
| Voltage | 1.5 |
| Height [Max] | 5.4 mm |
| Battery Capacity | 175 mAh |
| Cell Type | Button |
| Origin | Watch |
| Battery Type | Watch |
| Dia. | 11.6 mm |
| Weight | 0.008 LB |
| EAN or UPC | 39800109590 |
| Voltage | 1.5 |
| Height [Max] | 5.4 mm |
| Battery Capacity | 175 mAh |
| Cell Type | Button |
| Origin | Watch |
| Battery Type | Watch |
| Dia. | 11.6 mm |
| Weight | 0.008 LB |
| EAN or UPC | 39800109590 |