- 1.5 V Battery
- 120 mAh Capacity
| Dia. | 11.6 mm |
| Height [Max] | 3.6 mm |
| Origin | Watch |
| Voltage | 1.5 |
| Cell Type | Button |
| Battery Type | Watch |
| Battery Capacity | 120 mAh |
| Weight | 0.13 LB |
| Dia. | 11.6 mm |
| Height [Max] | 3.6 mm |
| Origin | Watch |
| Voltage | 1.5 |
| Cell Type | Button |
| Battery Type | Watch |
| Battery Capacity | 120 mAh |
| Weight | 0.13 LB |