- 1.5 V Battery
- 85 mAh Capacity
| Battery Type | Watch |
| Cell Type | Button |
| Battery Capacity | 85 mAh |
| Height [Max] | 3.05 mm |
| Dia. | 11.6 mm |
| Origin | Watch |
| Voltage | 1.5 |
| Weight | 0.01 LB |
| EAN or UPC | 39800110732 |
| Battery Type | Watch |
| Cell Type | Button |
| Battery Capacity | 85 mAh |
| Height [Max] | 3.05 mm |
| Dia. | 11.6 mm |
| Origin | Watch |
| Voltage | 1.5 |
| Weight | 0.01 LB |
| EAN or UPC | 39800110732 |