- 1.5 V Battery
- 42 mAh Capacity
| Battery Capacity | 42 mAh |
| Height [Max] | 3.6 mm |
| Dia. | 7.9 mm |
| Voltage | 1.5 |
| Battery Type | Watch |
| Origin | Watch |
| Cell Type | Button |
| Weight | 0.018 LB |
| Battery Capacity | 42 mAh |
| Height [Max] | 3.6 mm |
| Dia. | 7.9 mm |
| Voltage | 1.5 |
| Battery Type | Watch |
| Origin | Watch |
| Cell Type | Button |
| Weight | 0.018 LB |