- Silver Oxide Battery Type
| Drain Type | High Drain |
| Battery Type | Silver Oxide |
| Battery Capacity | 44 mAh |
| Voltage Rating | 1.5 V |
| Weight | 0.004 LB |
| EAN or UPC | 39800110855 |
| Drain Type | High Drain |
| Battery Type | Silver Oxide |
| Battery Capacity | 44 mAh |
| Voltage Rating | 1.5 V |
| Weight | 0.004 LB |
| EAN or UPC | 39800110855 |