- 1.5 V Battery
- 52 mAh Capacity
| Battery Type | Watch |
| Battery Capacity | 52 mAh |
| Cell Type | Button |
| Origin | Watch |
| Voltage | 1.5 |
| Height [Max] | 2.7 mm |
| Dia. | 9.5 mm |
| Weight | 0.11 LB |
| Battery Type | Watch |
| Battery Capacity | 52 mAh |
| Cell Type | Button |
| Origin | Watch |
| Voltage | 1.5 |
| Height [Max] | 2.7 mm |
| Dia. | 9.5 mm |
| Weight | 0.11 LB |