- 1.5 V Battery
- 33 mAh Capacity
| Battery Type | Watch |
| Voltage | 1.5 |
| Battery Capacity | 33 |
| Height [Max] | 2.6 mm |
| Cell Type | Button |
| Dia. | 7.9 mm |
| Origin | Watch |
| Weight | 0.03 LB |
| Battery Type | Watch |
| Voltage | 1.5 |
| Battery Capacity | 33 |
| Height [Max] | 2.6 mm |
| Cell Type | Button |
| Dia. | 7.9 mm |
| Origin | Watch |
| Weight | 0.03 LB |