- 2D Rubber Light Requires 2 D Batteries
features
- Bright Krypton bulb
- Heavy-duty rubber case
- Shatterproof lens
- One-hand, push-button switch
- Lanyard that matches accent color
- Impact-resistant
- Individual box has hanger tab
- Lifetime warranty
| Bulb | KPR102 |
| No. of Batteries | 2 |
| Battery Size | 2 D |
| Weight | 0.77 LB |
| EAN or UPC | 39800041739 |

