- Orange
- 6V Heavy-Duty Safety Lantern
features
- Push-button switch
- Internationally approved safety orange color
- Batteries not included
compliances
- 0
| Run Time | 20 h |
| Bulb | KPR113 |
| Battery Size | 6 V/Spring |
| Lumen Output | 51 lm/ft2 |
| Type | Weatherproof |
| Weight | 0.73 LB |
| EAN or UPC | 39800012296 |

