- LED Flashlight
- 6V Battery
- 25 Lumens
- Floats
- 6 per Case
features
- 3D – slide switch, chemical-resistant and flip-up hanger ring
- Lantern – padded push button switch
- Batteries not included
- Does not contain any ozone-depleting substances
| Battery Size | 6 V/Spring |
| Run Time | 65 h |
| Color | Yellow |
| Bulb | LED |
| Length | 7.210 in |
| Body Material | Plastic |
| Lumen Output | 25 lm/ft2 |
| Battery Type | Zinc Carbon |
| No. of Batteries | 1 |
| Weight | 0.68 LB |
| EAN or UPC | 39800107350 |

