- 9V Battery
- Energizer Max
- Blister Pack of 2
features
- Designed for long-lasting performance in the widest range of device applications
- Broadest range of primary cell types and package configurations
- 6V/9V have a five-year shelf life and AA/AAA/C/D have a ten-year shelf life
- No added mercury
- An environmentally responsible battery that can be disposed of with regular trash
- Does not contain any ozone-depleting substances
| Origin | Industrial Alkaline |
| Battery Type | Industrial Alkaline |
| Cell Type | 9V |
| Terminal | Min. Snap |
| Height | 48.500 mm |
| Battery Capacity | 625 mAh |
| Length | 26.500 mm |
| Voltage | 9 |
| Weight | 0.213 LB |
| EAN or UPC | 39800036780 |
-
Pre-Packed Quantities


