- 6V Latern Battery
| Cell Type | Lantern |
| Dia. | 68.2 mm |
| Terminal | Coil Spring |
| Battery Capacity | 26,000 |
| Width | 68.200 mm |
| Battery Type | Alkaline |
| Voltage | 6 |
| Height | 115.000 mm |
| Weight | 2.12 LB |
| EAN or UPC | 39800134325 |
| Cell Type | Lantern |
| Dia. | 68.2 mm |
| Terminal | Coil Spring |
| Battery Capacity | 26,000 |
| Width | 68.200 mm |
| Battery Type | Alkaline |
| Voltage | 6 |
| Height | 115.000 mm |
| Weight | 2.12 LB |
| EAN or UPC | 39800134325 |