- Photo Batteries
| Battery Type | Photo |
| Battery Capacity | 200 |
| Height [Max] | 12.95 mm |
| Voltage | 6 |
| Dia. | 14.2 mm |
| Origin | Photo |
| Length [Max] | 25.15 mm |
| Cell Type | Button |
| Weight | 0.03 LB |
| Battery Type | Photo |
| Battery Capacity | 200 |
| Height [Max] | 12.95 mm |
| Voltage | 6 |
| Dia. | 14.2 mm |
| Origin | Photo |
| Length [Max] | 25.15 mm |
| Cell Type | Button |
| Weight | 0.03 LB |