- Alkaline Battery Type
- 12V Voltage
| Battery Type | Alkaline |
| Height | 1.08 in |
| Voltage | 12 |
| Terminal | Button |
| Voltage Rating | 12 VDC |
| Battery Capacity | 50 mAh |
| Weight | 0.026 LB |
| EAN or UPC | 39800110084 |
| Battery Type | Alkaline |
| Height | 1.08 in |
| Voltage | 12 |
| Terminal | Button |
| Voltage Rating | 12 VDC |
| Battery Capacity | 50 mAh |
| Weight | 0.026 LB |
| EAN or UPC | 39800110084 |