- Photo Batteries
| Height [Max] | 5.4 mm |
| Voltage | 1.5 |
| Dia. | 11.6 mm |
| Battery Type | Photo |
| Battery Capacity | 150 |
| Cell Type | Button |
| Origin | Photo |
| Weight | 0.03 LB |
| Height [Max] | 5.4 mm |
| Voltage | 1.5 |
| Dia. | 11.6 mm |
| Battery Type | Photo |
| Battery Capacity | 150 |
| Cell Type | Button |
| Origin | Photo |
| Weight | 0.03 LB |