Skip to content Skip to navigation menu
UltraPro Alkaline Batteries

AL9V-12PPJ

UltraPro Alkaline Batteries
Item #111020092
  • 9 Volt
  • Alkaline Battery
  • 12 Pack
UltraPro Alkaline Batteries
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 9 Volt
  • Alkaline Battery
  • 12 Pack

features

  • Specially engineered for professional use
  • Reclosable container helps organize and protect batteries from damage and short circuiting
  • Stackable packaging is easy to merchandise
  • Proudly made in the United States (AAA/AA/C/D only)
  • Ten-year power guarantee in storage (five-year for 9V)
  • Best used before date on battery
  • Mercury-free formula
Battery Type Alkaline
Cell Type 9V
Packaging Reclosable Storage Pak
Voltage 9
Weight 5.0 LB
EAN or UPC 12800507832
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison