Skip to content Skip to navigation menu
UltraPro Alkaline Batteries

ALAA-24PPJ

UltraPro Alkaline Batteries
Item #111020095
  • AA Cell Type
  • Alkaline Battery
  • 24 pack
UltraPro Alkaline Batteries
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • AA Cell Type
  • Alkaline Battery
  • 24 pack

features

  • Specially engineered for professional use
  • Reclosable container helps organize and protect batteries from damage and short circuiting
  • Stackable packaging is easy to merchandise
  • Proudly made in the United States (AAA/AA/C/D only)
  • Ten-year power guarantee in storage (five-year for 9V)
  • Best used before date on battery
  • Mercury-free formula
Cell Type AA
Battery Type Alkaline
Packaging Reclosable Storage Pak
Voltage 1.5
Weight 1.36 LB
EAN or UPC 12800474097
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison