- Use to Recharge AA, AAA, C, D, and 9V (NiMH) Rechargeable Batteries
- 15-20 mA Trickle Charge
- 16.5 h Charging time
- 204 mm x 100 mm x 52 mm Overall Dimensions
- Battery Charger
description
- Compact and family chargers for Energizer's rechargeable NiMH batteries.
| Use With | AA, AAA, 9V, C, D |
| Dimensions | 204 mm x 100 mm x 52 mm |
| Charge Time | 16.5 h |
| Weight | 7.0 LB |

