- Use w/AA, AAA, C, D, and 9V NiMH/NiCd Batteries
features
- Recharges AA (1 to 8), AAA (1 to 8), C (1 to 4), D (1 to 4) and 9V (1 to 2) NiMH rechargeable batteries
| Charge Time | 5 h |
| Use With | AA, AAA, 9V, C, D |
| Dimensions | 249 mm x 111.3 mm x 65.8 mm |
| Weight | 7.0 LB |

