- Flashlight 2 D Cell w/Magnet
- Requires 2 D Batteries
features
- Flip-up hanger ring
- Chemical-resistant
- Batteries not included
- Does not contain any ozone-depleting substances
- Easy-slide switch
| Lumen Output | 16 lm/ft2 |
| Battery Size | 2 D |
| Run Time | 15 h |
| Bulb | KPR102 |
| Weight | 0.3 LB |
| EAN or UPC | 39800002440 |

