- N Batteries (2-Pack)
- 1.5V
| Cell Type | AAAA |
| Battery Type | Alkaline |
| Dia. | 12 mm |
| Temperature Range [Min] | -18 °C |
| Voltage | 1.5 |
| Length | 30.200 mm |
| Weight | 0.045 LB |
| EAN or UPC | 39800013200 |
| Cell Type | AAAA |
| Battery Type | Alkaline |
| Dia. | 12 mm |
| Temperature Range [Min] | -18 °C |
| Voltage | 1.5 |
| Length | 30.200 mm |
| Weight | 0.045 LB |
| EAN or UPC | 39800013200 |