- AAA Battery
- Energizer Max
- Blister Pack of 8
applications
- MP3 players
- Hand-held games
- Digital cameras
features
- High energy density
- Superior service performance at all drain rates
- Designed to deliver superior run time for high tech devices
- Superior cold temperature performance
- Low internal resistance
- Long shelf life
- Great resistance to leakage
- Does not contain any ozone-depleting substances
| Terminal | Flat |
| Battery Capacity | 2650 mAh |
| Origin | Industrial Alkaline |
| Height | 50.500 mm |
| Voltage | 1.5 |
| Battery Type | Industrial Alkaline |
| Cell Type | AA |
| Dia. | 14.5 mm |
| Weight | 0.42 LB |
| EAN or UPC | 39800107978 |
-
Pre-Packed Quantities


