- C Battery
- Energizer Max
- Blister Pack of 2
| Voltage | 1.5 |
| Dia. | 26.2 mm |
| Battery Type | Industrial Alkaline |
| Origin | Industrial Alkaline |
| Battery Capacity | 8350 mAh |
| Terminal | Flat |
| Height | 50.000 mm |
| Cell Type | C |
| Weight | 0.306 LB |
| EAN or UPC | 39800011367 |
-
Pre-Packed Quantities


