- C Battery
- Energizer Max
- Blister Pack of 4
applications
- Digital cameras
- MP3 players
- Hand-held games
features
- High energy density
- Superior service performance at all drain rates
- Designed to deliver superior run time for high tech devices
- Superior cold temperature performance
- Low internal resistance
- Great resistance to leakage
- 10-year shelf life
- Does not contain any ozone-depleting substances
| Terminal | Flat |
| Origin | Industrial Alkaline |
| Battery Capacity | 8350 mAh |
| Cell Type | C |
| Dia. | 26.2 mm |
| Voltage | 1.5 |
| Battery Type | Industrial Alkaline |
| Height | 50.000 mm |
| Weight | 0.617 LB |
| EAN or UPC | 39800039767 |
-
Pre-Packed Quantities


