- D Battery
- Energizer Max
- Blister Pack of 4
applications
- Digital cameras
- MP3 players
- Hand-held games
features
- High energy density
- Superior service performance at all drain rates
- Designed to deliver superior run time for high tech devices
- Superior cold temperature performance
- Low internal resistance
- Great resistance to leakage
- 10-year shelf life
- Does not contain any ozone-depleting substances
| Cell Type | D |
| Origin | Industrial Alkaline |
| Terminal | Flat |
| Battery Capacity | 20500 mAh |
| Dia. | 34.2 mm |
| Battery Type | Industrial Alkaline |
| Voltage | 1.5 |
| Height | 61.500 mm |
| Weight | 0.7 LB |
| EAN or UPC | 39800011398 |
-
Pre-Packed Quantities


