- AAAA Cell Type
- 1.5 Volts
- 2 Batteries/Pack
applications
- Digital cameras
- MP3 players
- Hand-held games
features
- High energy density
- Superior service performance at all drain rates
- Designed to deliver superior run time for high tech devices
- Superior cold temperature performance
- Low internal resistance
- Great resistance to leakage
- 10-year shelf life
- Does not contain any ozone-depleting substances
| Origin | Industrial Alkaline |
| Height | 42.500 mm |
| Voltage | 1.5 |
| Cell Type | AAAA |
| Battery Capacity | 625 mAh |
| Battery Type | Industrial Alkaline |
| Weight | 0.034 LB |
| EAN or UPC | 39800030771 |
-
Pre-Packed Quantities -
No Air Shipping



