- 3 V Battery
- 80 mAh Capacity
| Voltage | 3 |
| Battery Capacity | 80 mAh |
| Dia. | 20 mm |
| Origin | Watch |
| Cell Type | Coin |
| Height [Max] | 1.6 mm |
| Battery Type | Watch |
| Weight | 0.007 LB |
| EAN or UPC | 39800088611 |
| Voltage | 3 |
| Battery Capacity | 80 mAh |
| Dia. | 20 mm |
| Origin | Watch |
| Cell Type | Coin |
| Height [Max] | 1.6 mm |
| Battery Type | Watch |
| Weight | 0.007 LB |
| EAN or UPC | 39800088611 |